pagina iniziale

TURCK BANNER SRL - TUK6814053 TBPN-L1-FDIO1-2IOL

TURCK BANNER SRL
copiacopia
TURCK BANNER SRL - TUK6814053 TBPN-L1-FDIO1-2IOL

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4047101354010

Codice prodotto

TUK6814053

Cod. produttore

6814053

Produttore

TUK

Compact PROFIsafe / PROFINET Block I/O Module, Safe Digital Inputs and Outputs, Standard Universal Digital Channels, IO-Link Master Ports, , PROFINET slave, Integrated Ethernet switch, 100 Mbps supported, 2 ? M12, 4-pin, D-coded Ethernet fieldbus connection, Glass fiber reinforced housing, Shock and vibration tested, Fully potted module electronics, Protection classes IP65, IP67, IP69K, 7/8, 5-pin connectors for power supply, ATEX Zone 2/22, Two secure digital SIL3-inputs, Two secure digital SIL3 channels as FDI or FDO (PP, PM), Four secure digital SIL3 FDI channels, 2 IO-Link Master V1.1 slots, "