TURCK BANNER SRL - TUK6630846 WSS8T-3/TXL


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101391886
Codice prodotto
TUK6630846
Cod. produttore
6630846
Produttore
TUK
Actuator and Sensor Cable, PUR, Connection Cable, Cable length 3 m, Male M12, angled, 8-pin, Shield on coupling nut/screw, Jacket material: PUR, shielded, Jacket color: black, Suitable for drag chain use, Resistant to chemicals, UV radiation and oils, Flame retardant (FT2 acc. to UL 1581, IEC 60332-2-2), Resistant to welding sparks, Free from halogen, silicone, PVC and LABS, Particularly resistant to abrasion, Approval: cULus, RoHS compliant, Protection class: IP67, IP69K, Cable length: 3 m