TURCK BANNER SRL - TUK6628177 VBRS4.4-2PKG3M-1/1/TXL

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047106165376
Codice prodotto
TUK6628177
Cod. produttore
6628177
Produttore
TUK
Zweifachverteiler, Y-Splitter with Cable, Male M12 ? 1 - 2x Female M8 ? 1, Cable length 1 m, Jacket material: PUR, Jacket color: black, Suitable for drag chain use, Resistant to chemicals, UV radiation and oils, Flame-retardant (FT2 in accordance with UL1581, IEC 60332-2-2), Free from halogen, silicone, PVC and LABS, Particularly resistant to abrasion, RoHS-compliant, Protection class: IP67, 4/3-pin, Cable length: 1.0/1.0 meter


