TURCK BANNER SRL - TUK6626679 PKG4M-4-PSG4M/TXL

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101312362
Codice prodotto
TUK6626679
Cod. produttore
6626679
Produttore
TUK
Actuator, Sensor and Supply Cable, PUR, Extension Cable, Cable length 4 m, Female M8, straight, 4-pin, Male M8, straight, 4-pin, Jacket material: PUR, Jacket color: black, Suitable for drag chain use, Resistant to chemicals, UV radiation and oils, Flame retardant (FT2 acc. to UL 1581, IEC 60332-2-2), Resistant to welding sparks, Free from halogen, silicone, PVC and LABS, Particularly resistant to abrasion, Approval: cULus, RoHS compliant, Protection class: IP67, IP69K, Cable length: 4.0 m


