TURCK BANNER SRL - TUK6625835 WKC4.4T-P7X2-2/TXO

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101306491
Codice prodotto
TUK6625835
Cod. produttore
6625835
Produttore
TUK
Actuator and Sensor Cable, PUR, Connection Cable, Cable length 2 m, Female M12, angled, 4-pin, With 2-color LED (PNP, yellow, green), Jacket material: PUR, Jacket color: orange, Suitable for drag chain use, Resistant to chemicals, UV radiation and oils, Flame retardant (FT2 acc. to UL 1581, IEC 60332-2-2), Resistant to welding sparks, Free from halogen, silicone, PVC and LABS, Particularly resistant to abrasion, Protection class: IP67, IP69K, Cable length: 2.0 m


