TURCK BANNER SRL - TUK6625556 PKW3M-2/TXL

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101273021
Codice prodotto
TUK6625556
Cod. produttore
6625556
Produttore
TUK
Actuator and Sensor Cable, PUR, Connection Cable, Cable length 2 m, Female M8, angled, 3-pin, Jacket material: PUR, Jacket color: black, Suitable for drag chain use, Resistant to chemicals, UV radiation and oils, Flame retardant (FT2 acc. to UL 1581, IEC60332-2-2), Resistant to welding sparks, Free from halogen, silicone, PVC and LABS, Particularly resistant to abrasion, Approval: cULus, RoHS compliant, Protection class: IP67, IP69K, Cable length: 2.0 m


