TURCK BANNER SRL - TUK6625555 PKG4M-10/TXL


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101273038
Codice prodotto
TUK6625555
Cod. produttore
6625555
Produttore
TUK
Actuator, Sensor and Supply Cable, PUR, Connection Cable, Cable length 10 m, Female M8, straight, 4-pin, Jacket material: PUR, Jacket color: black, Suitable for drag chain use, Resistant to chemicals, UV radiation and oils, Flame retardant (FT2 acc. to UL 1581, IEC 60332-2-2), Resistant to welding sparks, Free from halogen, silicone, PVC and LABS, Particularly resistant to abrasion, Approval: cULus, RoHS compliant, Protection class: IP67, IP69K, Cable length: 10 m