TURCK BANNER SRL - TUK6625016 RKC4.5T-2/TEL

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101268737
Codice prodotto
TUK6625016
Cod. produttore
6625016
Produttore
TUK
Actuator and Sensor Cable, PVC, Connection Cable, Cable length 2 m, Female M12, straight, 5-pin, Jacket material: PVC, Jacket color: black, Resistant to chemicals and oils, Flame-retardant, Resistant to acids and alkaline solutions, Resistant to microbesand hydrolysis, LABS free, Approval: cULus, RoHS-compliant, Protection class: IP67, IP69K, Cable length: 2.0 m


