TURCK BANNER SRL - TUK6625014 RKC4.4T-5/TEL


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101268713
Codice prodotto
TUK6625014
Cod. produttore
6625014
Produttore
TUK
Actuator and Sensor Cable, PVC, Connection Cable, Cable length 5 m, Female M12, straight, 4-pin, Jacket material: PVC, Jacket color: black, Resistant to chemicals and oils, Flame-retardant, Resistant to acids and alkaline solutions, Resistant to microbesand hydrolysis, LABS free, Approval: cULus, RoHS-compliant, Protection class: IP67, IP69K, Cable length: 5.0 m