TURCK BANNER SRL - TUK4685763 BIM-UNT-AY1X/S1139

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101195675
Codice prodotto
TUK4685763
Cod. produttore
4685763
Produttore
TUK
Magnetic Field Sensor, For Pneumatic Cylinders, Cable length 2 m, For T-groove cylinders without mounting accessories, Optional accessories for mounting on other cylinder designs, One-hand mounting possible, Stable mounting, Magneto-resistive sensor, Long overtravel, For large cylinders, DC 2-wire, nom. 8.2 VDC, Output acc. to DIN EN 60947-5-6 (NAMUR), Output with binary signal, NO contact, Cable connection, ATEX category II 1 G, Ex Zone 0, ATEX category II 1 D, Ex Zone 20


