TURCK BANNER SRL - TUK4631500 NI6U-EH6.5-AP6X

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101158496
Codice prodotto
TUK4631500
Cod. produttore
4631500
Produttore
TUK
Inductive Sensor, With Extended Switching Distance, Rated switching distance 6 mm, Cable length 2 m, Non-flush, Smooth barrel, ? 6.5 mm, Stainless steel, 1.4427 SO, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Large switching distance, High switching frequency, Integrated protection against predamping, Little metal-free spaces, DC 3-wire, 10?30 VDC, NO contact, PNP output, Cable connection


