TURCK BANNER SRL - TUK4012051 BI2-EM12WDTC-Y1X

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101202410
Codice prodotto
TUK4012051
Cod. produttore
4012051
Produttore
TUK
Inductive Sensor, With Increased Temperature Range, Rated switching distance 2 mm, Flush, Threaded barrel, M12 x 1, Stainless steel, 1.4404, For temperatures of -40 ?C?+100 ?C, High protection class IP69K for harsh environments, Special double-lip seal, Protection against all common acidic and alkaline cleaning agents, Suitable for applications in the food industry, DC 2-wire, nom. 8.2 VDC, Output acc. to DIN EN 60947-5-6 (NAMUR), Terminal chamber, ATEX category II 1 G, Ex-zone 0 for temperatures up to +80 ?C, ATEX category II 2 G. Ex-zone 1, ATEX category II 1 D, Ex-zone 20 for temperatures from -25 ?C up to +70 ?C, SIL2 (Low Demand Mode) acc. to IEC 61508, PL c acc. to ISO 13849-1 at HFT0, SIL3 (All Demand Mode) acc. to IEC 61508, PL e acc. to ISO 13849-1 with redundant configuration HTF1


