TURCK BANNER SRL - TUK4012008 NI5-EG12-Y1X/S100 7M


Accedi per visualizzare prezzi e disponibilità
Confezione
- 1 PZ 
EAN
4047101090963
Codice prodotto
TUK4012008
Cod. produttore
4012008
Produttore
TUK
Inductive Sensor, With Increased Temperature Range, Rated switching distance 5 mm, Cable length 7 m, Non-flush, Threaded barrel, M12 x 1, Stainless steel, 1.4301, Temperatures up to +100 ?C, DC 2-wire, nom. 8.2 VDC, Output acc. to DIN EN 60947-5-6 (NAMUR), Cable connection, ATEX category II 1 G, Ex-zone 0 for temperatures up to +80 ?C, ATEX category II 2 G. Ex-zone 1, ATEX category II 1 D, Ex-zone 20 for temperatures up to +70 ?C, SIL2 (Low Demand Mode) acc. to IEC 61508, PL c acc. to ISO 13849-1 at HFT0, SIL3 (All Demand Mode) acc. to IEC 61508, PL e acc. to ISO 13849-1 with redundant configuration HTF1


