TURCK BANNER SRL - TUK1662006 BI8U-Q08-AP6X2

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101148626
Codice prodotto
TUK1662006
Cod. produttore
1662006
Produttore
TUK
Inductive Sensor, With Extended Switching Distance, Rated switching distance 8 mm, Cable length 2 m, Flush, Rectangular, height 8 mm, Active face on top, Metal, Zamak, nickel-plated, Factor 1 for all metals, Increased switching distance, Protection classIP68, Resistant to magnetic fields, Mountable on metal, DC 3-wire, 10?30 VDC, NO contact, PNP output, Cable connection


