TURCK BANNER SRL - TUK1646630 NI30U-M30-AP6X

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101135565
Codice prodotto
TUK1646630
Cod. produttore
1646630
Produttore
TUK
Inductive Sensor, With Extended Switching Distance, Rated switching distance 30 mm, Cable length 2 m, Non-flush, M30 ? 1.5 threaded tube, Chrome-plated brass, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Large switching distance, Integrated protection against predamping, Little metal-free spaces, DC 3-wire, 10?30 VDC, NO contact, PNP output, Cable connection


