TURCK BANNER SRL - TUK1646340 NI20U-EM30-AP6X-H1141

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101135282
Codice prodotto
TUK1646340
Cod. produttore
1646340
Produttore
TUK
Inductive Sensor, Rated switching distance 20 mm, Non-flush, M30 ? 1.5 threaded tube, Stainless steel, 1.4301, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Extended temperature range, High switching frequency, Auto-compensation protects against pre-damping, DC 3-wire, 10?30 VDC, NO contact, PNP output, M12 x 1 male connector


