TURCK BANNER SRL - TUK1645522 NI12U-S18-RN6X 4M

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101134759
Codice prodotto
TUK1645522
Cod. produttore
1645522
Produttore
TUK
Inductive Sensor, Threaded barrel, M18 x 1, Plastic, PA12-GF30, DC 3-wire, 10?30 VDC, NC contact, NPN output, Cable connection, Cable length 4 m, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Extended temperature range, High switching frequency, Auto-compensation protects against pre-damping, Rated switching distance: 12 mm, Non-flush


