TURCK BANNER SRL - TUK1645500 NI12U-S18-AP6X


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101134711
Codice prodotto
TUK1645500
Cod. produttore
1645500
Produttore
TUK
Inductive Sensor, Rated switching distance 12 mm, Cable length 2 m, Non-flush, Threaded barrel, M18 x 1, Plastic, PA12-GF30, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Extended temperature range, High switching frequency, Auto-compensation protects against pre-damping, DC 3-wire, 10?30 VDC, NO contact, PNP output, Cable connection