TURCK BANNER SRL - TUK1644733 BI8U-M18-AP6X

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101133561
Codice prodotto
TUK1644733
Cod. produttore
1644733
Produttore
TUK
Inductive Sensor, With Extended Switching Distance, Rated switching distance 8 mm, Cable length 2 m, Flush, Threaded barrel, M18 x 1, Chrome-plated brass, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Large switching distance, Recessed mountable, DC 3-wire, 10?30 VDC, NO contact, PNP output, Cable connection


