TURCK BANNER SRL - TUK1644730 BI8U-MT18-AP6X-H1141

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101133530
Codice prodotto
TUK1644730
Cod. produttore
1644730
Produttore
TUK
Inductive Sensor, With Extended Switching Distance, Rated switching distance 8 mm, Flush, Threaded barrel, M18 x 1, Brass, PTFE-coated, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Large switching distance, Recessed mountable, DC 3-wire, 10?30 VDC, NO contact, PNP output, M12 x 1 male connector


