TURCK BANNER SRL - TUK1644500 NI8U-S12-AP6X


Accedi per visualizzare prezzi e disponibilità
Confezione
- 1 PZ 
EAN
4047101133301
Codice prodotto
TUK1644500
Cod. produttore
1644500
Produttore
TUK
Inductive Sensor, Rated switching distance 8 mm, Cable length 2 m, Non-flush, Threaded barrel, M12 x 1, Plastic, PA6-GK15, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Extended temperature range, High switching frequency,Auto-compensation protects against pre-damping, DC 3-wire, 10?30 VDC, NO contact, PNP output, Cable connection


