TURCK BANNER SRL - TUK1644108 NI8U-M12-AP6X-0.2-PSG3M

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101132359
Codice prodotto
TUK1644108
Cod. produttore
1644108
Produttore
TUK
Inductive Sensor, M12 ? 1 threaded barrel, Chrome-plated brass, DC 3-wire, 10?30 VDC, NO contact, PNP output, Pigtail with male end M8 x 1, Cable length 0.2 m, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Extended temperature range, High switching frequency, Rated switching distance: 8 mm, Non-flush


