TURCK BANNER SRL - TUK1635526 BI5U-Q12-AP6X2-H1141


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101081206
Codice prodotto
TUK1635526
Cod. produttore
1635526
Produttore
TUK
Inductive Sensor, With Extended Switching Distance, Rated switching distance 5 mm, Flush, Rectangular, height 12mm, Active face, lateral, Plastic, PA12?GF30, Factor 1 for all metals, Increased switching distance, Protection class IP68, Resistant to magnetic fields, Mountable on metal, DC 3-wire, 10?30 VDC, NO contact, PNP output, M12 x 1 male connector