pagina iniziale

TURCK BANNER SRL - TUK1634811 BI4U-EM12WD-AP6X

TURCK BANNER SRL
copiacopia
TURCK BANNER SRL - TUK1634811 BI4U-EM12WD-AP6X

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4047101128741

Codice prodotto

TUK1634811

Cod. produttore

1634811

Produttore

TUK

Inductive Sensor, For the Food Industry, Rated switching distance 4 mm, Cable length 2 m, Flush, Threaded barrel, M12 x 1, Stainless steel, 1.4404, Front cap made of liquid crystal polymer, Factor 1 for all metals, Resistant to magnetic fields, For temperatures of -40 ?C?+100 ?C, High protection class IP69K for harsh environments, Special double-lip seal, Protection against all common acidic and alkaline cleaning agents, Laser engraved label, permanently legible, DC 3-wire, 10?30 VDC, NO contact, PNP output, Cable connection