TURCK BANNER SRL - TUK1627240 BI20U-CP40-VP4X2


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101080612
Codice prodotto
TUK1627240
Cod. produttore
1627240
Produttore
TUK
Inductive Sensor, With Extended Switching Distance, Rated switching distance 20 mm, Flush, Rectangular, height 40 mm, Variable orientation of active face in 9 directions, Plastic, PBT?GF30?V0, High luminance corner LEDs, Optimum view on supply voltage and switching state from any position, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Large coverage, High switching frequency, DC 4-wire, 10?65 VDC, Changeover contact, PNP output, Terminal chamber