TURCK BANNER SRL - TUK1625857 NI75U-Q80-VP4X2-H1141


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101201529
Codice prodotto
TUK1625857
Cod. produttore
1625857
Produttore
TUK
Inductive Sensor, With Extended Switching Distance, Rated switching distance 75 mm, Non-flush, Rectangular, height 40 mm, Active face on top, Plastic, PBT?GF30?V0, 4 LEDs for optimum view on supply voltage and switching state from any position, Factor 1 for all metals, Increased switching distance, Protection class IP68, Resistant to magnetic fields, Auto-compensation protects against pre-damping, Partially embeddable, DC 4-wire, 10?65 VDC, Changeover contact, PNP output, M12 x 1 male connector