TURCK BANNER SRL - TUK1625844 NI100U-K90SR-VP4X2-H1141

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101080193
Codice prodotto
TUK1625844
Cod. produttore
1625844
Produttore
TUK
Inductive Sensor, With Extended Switching Distance, Rated switching distance 100 mm, Non-flush, Rectangular, height 60 mm, Plastic, PBT?GF30?V0, Factor 1 for all metals, Increased switching distance, Protection class IP68, Resistant to magnetic fields, Extended temperature range, Auto-compensation protects against pre-damping, One-sided fitting possible, DC 4-wire, 10?65 VDC, Changeover contact, PNP output, M12 x 1 male connector


