TURCK BANNER SRL - TUK1625834 NI100U-K90SR-VP4X2


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101080100
Codice prodotto
TUK1625834
Cod. produttore
1625834
Produttore
TUK
Inductive Sensor, With Extended Switching Distance, Rated switching distance 100 mm, Non-flush, Rectangular, height 60 mm, Plastic, PBT?GF30?V0, Factor 1 for all metals, Increased switching distance, Protection class IP68, Resistant to magnetic fields, Extended temperature range, Auto-compensation protects against pre-damping, One-sided fitting possible, DC 4-wire, 10?65 VDC, Changeover contact, PNP output, Terminal chamber