TURCK BANNER SRL - TUK1625829 BI30U-CK40-AP6X2-H1141


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101246070
Codice prodotto
TUK1625829
Cod. produttore
1625829
Produttore
TUK
Inductive Sensor, With Extended Switching Distance, Rated switching distance 30 mm, Flush, Rectangular, height 40 mm, Variable orientation of active face in 5 directions, Plastic, PBT?GF30?V0, High luminance corner LEDs, Optimum view on supply voltage and switching state from any position, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Large coverage, High switching frequency, DC 3-wire, 10?30 VDC, NO contact, PNP output, M12 x 1 male connector