TURCK BANNER SRL - TUK1623600 NI40U-CP40-AP6X2

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101078930
Codice prodotto
TUK1623600
Cod. produttore
1623600
Produttore
TUK
Inductive Sensor, With Extended Switching Distance, Rated switching distance 40 mm, Non-flush, Rectangular, height 40 mm, Variable orientation of active face in 9 directions, Plastic, PBT?GF30?V0, High luminance corner LEDs, Optimum view on supply voltage and switching state from any position, Factor 1 for all metals, Increased switching distance, Protection class IP68, Large coverage, Resistant to magnetic fields, Extended temperature range, High switching frequency, DC 3-wire, 10?30 VDC, NO contact, PNP output, Terminal chamber


