TURCK BANNER SRL - TUK1623500 BI15U-CP40-AP6X2


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101078848
Codice prodotto
TUK1623500
Cod. produttore
1623500
Produttore
TUK
Inductive Sensor, Rated switching distance 15 mm, Flush, Rectangular, height 40 mm, Variable orientation of active face in 9 directions, Plastic, PBT?GF30?V0, High luminance corner LEDs, Optimum view on supply voltage and switching state from any position, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Extended temperature range, High switching frequency, DC 3-wire, 10?30 VDC, NO contact, PNP output, Terminal chamber