TURCK BANNER SRL - TUK1590905 RI360P0-QR24M0-HESG25X3-H1181

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101544718
Codice prodotto
TUK1590905
Cod. produttore
1590905
Produttore
TUK
Contactless Encoder, SSI, Premium Line, Compact, rugged housing, Many mounting possibilities, Status displayed via LED, Positioning element and aluminium ring not incl., , SSI output, 25 bit, Gray-coded, SSI clock rate: 62.5 KHz ? 1 MHz, Single or multiturn, length of data frame and bit coding parametrizable via PACT, ware, with programming box USB-2-IOL-0002 and adapter cable RKC8.302T-1,5-RSC4T/TX320, Default settings: Singleturn Bit 0 ? Bit 15, Multiturn Bit 16 ? Bit 21, Status Bit 22 ? Bit 24, Zero point, sync./async. operating mode adjustable via Easy Teach, Compatible with all standard SSI masters, In sync. mode, jitter, Immune to electromagnetic interference, , 15?30 VDC, Male M12 x 1, 8-pin


