pagina iniziale

TURCK BANNER SRL - TUK1590856 RI360P1-QR14-ELU4X2-0.3-RS5/S97

TURCK BANNER SRL
copiacopia
TURCK BANNER SRL - TUK1590856 RI360P1-QR14-ELU4X2-0.3-RS5/S97

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4047101274332

Codice prodotto

TUK1590856

Cod. produttore

1590856

Produttore

TUK

Inductive Angle Sensor, With Analog Output For Use in Vehicle Board Nets, Premium Line, Cable length 0.3 m, Rectangular, plastic, Many mounting possibilities, P1-Ri-QR14 included in delivery, For vehicle board nets, 12 V and 24 V, Increased interference immunity 30V/m following the e1 type approval, Immune to conducted interference acc. to DIN ISO 7637-2 (SAE J 113-11), Extended temperature range, High protection class IP68/IP69K, Protection against salt spray and rapid temperature change, Measuring range displayed via LED, Immune to electromagnetic interference, Resolution, 12-bit, 8?30 VDC, Analog output, Programmable measuring range, 0.5?4.5 V, Cable with connector