TURCK BANNER SRL - TUK1590752 LI25P1-QR14-LIU5X2-0.3-RS4


Accedi per visualizzare prezzi e disponibilità
Confezione
- 1 PZ 
EAN
4047101260045
Codice prodotto
TUK1590752
Cod. produttore
1590752
Produttore
TUK
Inductive Linear Position Sensor, Measuring range 25 mm, Cable length 0.3 m, Rectangular, plastic, Many mounting possibilities, P1-Li-QR14/Q17L included in delivery, LED indicates measuring range, Immune to electromagnetic interference, Extremely short blind zones, Resolution, 12-bit, 15?30 VDC, Analog output, 0?10 V and 4?20 mA, Cable with male end M12 x 1


