TURCK BANNER SRL - TUK1590726 LI100P1-Q17LM1-LIU5X2-0.3-RS5

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101245769
Codice prodotto
TUK1590726
Cod. produttore
1590726
Produttore
TUK
Inductive Linear Position Sensor, Measuring range 100 mm, Cable length 0.3 m, Rectangular, plastic, Many mounting possibilities, Positioning element P1-Li-QR14/Q17L, mounting aids M1.1-Q17L and M1.2-Q17L included in delivery, LED indicates measuring range, Immune to electromagnetic interference, Extremely short blind zones, Resolution, 12-bit, 4?wire, 15?30 VDC, Analog output, Programmable measuring range, 0?10 V and 4?20 mA, Cable with male end M12 x 1


