TURCK BANNER SRL - TUK1540600 NI40U-CP40-VP4X2

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101073515
Codice prodotto
TUK1540600
Cod. produttore
1540600
Produttore
TUK
Inductive Sensor, With Extended Switching Distance, Rated switching distance 40 mm, Non-flush, Rectangular, height 40 mm, Variable orientation of active face in 9 directions, Plastic, PBT?GF30?V0, High luminance corner LEDs, Optimum view on supply voltage and switching state from any position, Factor 1 for all metals, Increased switching distance, Protection class IP68, Large coverage, Resistant to magnetic fields, Extended temperature range, High switching frequency, DC 4-wire, 10?65 VDC, Changeover contact, PNP output, Terminal chamber


