TURCK BANNER SRL - TUK1538305 NI50U-Q42FWD-VP6X-H1141

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101264319
Codice prodotto
TUK1538305
Cod. produttore
1538305
Produttore
TUK
Inductive Sensor, For the Food Industry, Rated switching distance 50 mm, Non-flush, Rectangular, height 42.5 mm, Active face in front, Plastic, PA12-GF30, Factor 1 for all metals, Resistant to magnetic fields, Auto-compensation protects against pre-damping, Partially embeddable, Extended temperature range, High protection class IP69K for harsh environments, Protection against all common acidic and alkaline cleaning agents, Laser engraved label, permanently legible, Suitable for applications in the food industry, DC 4-wire, 10?30 VDC, Changeover contact, PNP output, M12 x 1 male connector


