pagina iniziale

TURCK BANNER SRL - TUK1535568 BI7-EM18EWD-LI-H1143

TURCK BANNER SRL
copiacopia
TURCK BANNER SRL - TUK1535568 BI7-EM18EWD-LI-H1143

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4047101072471

Codice prodotto

TUK1535568

Cod. produttore

1535568

Produttore

TUK

Inductive Sensor, For the Food Industry with Analog Output, Threaded barrel, M18 x 1, Stainless steel, 1.4404, 3-wire, 15?30 VDC, Analog output, 0?20 mA, M12 x 1 male connector, Front cap made of liquid crystal polymer, High protection class IP69K for harsh environments, Special double-lip seal, Protection against all common acidic and alkaline cleaning agents, Laser engraved label, permanently legible, Suitable for applications in the food industry, Measuring range: 2?5 mm