TURCK BANNER SRL - TUK15144 BI15-CP40-VN4X2/S100-S10

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101071023
Codice prodotto
TUK15144
Cod. produttore
15144
Produttore
TUK
Inductive Sensor, With Increased Temperature Range, Rated switching distance 15 mm, Flush, Rectangular, height 40 mm, Variable orientation of active face in 9 directions, Plastic, PBT?GF30?V0, High luminance corner LEDs, Optimum view on supply voltage and switching state from any position, Temperatures up to +100 ?C, DC 4-wire, 10?65 VDC, Changeover contact, PNP output, Terminal chamber


