TURCK BANNER SRL - TUK15019 BI15-CP40-VP4X2/S100-S10


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101069839
Codice prodotto
TUK15019
Cod. produttore
15019
Produttore
TUK
Inductive Sensor, With Increased Temperature Range, Rectangular, height 40 mm, Variable orientation of active face in 9 directions, Plastic, PBT-GF30-V0, High luminance corner LEDs, Optimum view on supply voltage and switching state from any position, DC4-wire, 10?65 VDC, Changeover contact, PNP output, Terminal chamber, Temperatures up to +100 ?C, Rated switching distance: 15 mm, Flush