TURCK BANNER SRL - TUK1340123 NI20-CP40-FZ3X2/S97

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101066616
Codice prodotto
TUK1340123
Cod. produttore
1340123
Produttore
TUK
Inductive Sensor, With Extended Temperature Range, Rated switching distance 20 mm, Non-flush, Rectangular, height 40 mm, Variable orientation of active face in 9 directions, Plastic, PBT?GF30?V0, High luminance corner LEDs, Optimum view on supply voltageand switching state from any position, Temperatures up to -40 ?C, AC 2-wire, 20?250 VAC, DC 2-wire, 10?300 VDC, NC/NO programmable, Terminal chamber


