TURCK BANNER SRL - TUK1074003 BIM-M12E-Y1X-H1141

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101064810
Codice prodotto
TUK1074003
Cod. produttore
1074003
Produttore
TUK
Magnetic Field Sensor, Magnetic-inductive Proximity Sensor, Rated switching distance 90 mm, Threaded barrel, M12 x 1, Chrome-plated brass, Rated operating distance 90 mm with DMR31-15-5 magnet, DC 2-wire, nom. 8.2 VDC, Output acc. to DIN EN 60947-5-6 (NAMUR), Male connector M12 x 1, ATEX category II 1 G, Ex zone 0, ATEX category II 1 D, Ex zone 20, SIL2 (Low Demand Mode) acc. to IEC 61508, PL c acc. to ISO 13849-1 at HFT0, SIL3 (All Demand Mode) acc. to IEC 61508, PL e acc. to ISO 13849-1 with redundant configuration HFT1


