TURCK BANNER SRL - TUK1051003 NI4-DSU35-2Y1X2-H1140

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101063905
Codice prodotto
TUK1051003
Cod. produttore
1051003
Produttore
TUK
Inductive Sensor, For Rotary Actuators, Rated switching distance 4 mm, Non-flush, Rectangular, housing DSU35, Plastic, PP-GF30-VO, Two outputs for monitoring the position of rotary actuators, Mounting on all standard actuators, DC 2-wire, nom. 8.2 VDC, 2outputs acc. to DIN EN 60947-5-6 (NAMUR), M12 x 1 male connector, ATEX category II 2 G, Ex zone 1, ATEX category II 1 D, Ex zone 20, SIL2 (Low Demand Mode) acc. to IEC 61508, PL c acc. to ISO 13849-1 at HFT0, SIL3 (All Demand Mode) acc. to IEC 61508, PL e acc. to ISO 13849-1 with redundant configuration HFT1


