TURCK BANNER SRL - TUK100021342 TBEN-LL-16DOP

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101528152
Codice prodotto
TUK100021342
Cod. produttore
100021342
Produttore
TUK
Compact multiprotocol I/O module for Ethernet, 16 Digital PNP 2-A Outputs, , PROFINET device, EtherNet/IP device or Modbus TCP slave, Integrated Ethernet switch, Supports 10 Mbps/100 Mbps, 2 ? M12, 4-pin, D-coded, Ethernet fieldbus connection, PROFINET S2 system redundancy, Glass fiber reinforced housing, Shock and vibration tested, Fully potted module electronics, Protection classes IP65, IP67, IP69K, M12, 5-pin, L-coded male connector for power supply, Galvanically isolated voltage groups support passive safety, Max. 2 A per output, Output diagnostics per channel, Programmable ARGEE


