TURCK BANNER SRL - TUK100004252 TBEN-LL-16DXP

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101496789
Codice prodotto
TUK100004252
Cod. produttore
100004252
Produttore
TUK
Compact multiprotocol I/O module for Ethernet, 16 Universal Digital Channels, Configurable as PNP Inputs or 2 A Outputs, , PROFINET device, EtherNet/IP device or Modbus TCP slave, Integrated Ethernet switch, Supports 10 Mbps/100 Mbps, 2 ? M12, 4-pin, D-coded, Ethernet fieldbus connection, PROFINET S2 system redundancy, Glass fiber reinforced housing, Shock and vibration tested, Fully potted module electronics, Protection classes IP65, IP67, IP69K, M12, 5-pin, L-coded male connector for power supply, Galvanically isolated voltage groups support passive safety, Input diagnostics per port, Max. 2 A per output, Output diagnostics per channel, Two freely selectable digital channels per port, Programmable ARGEE


