TURCK BANNER SRL - TUK100001941 LI1000P0-Q25LM0-ELIU5X3-H1151


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101454666
Codice prodotto
TUK100001941
Cod. produttore
100001941
Produttore
TUK
Inductive Linear Position Sensor, Measuring range 1000 mm, Rectangular, aluminium / plastic, Versatile mounting possibilities, Measuring range displayed via LED, Immune to electromagnetic interference, Extremely short blind zones, Resolution, 16-bit, 4-wire, 15?30 VDC, Analog output, Programmable measuring range, 0?10 V and 4?20 mA, improved machine safety possible through redundancy, M12 ? 1 connector, 5-pin