TURCK BANNER SRL - TUK100001871 LS-534-0700-LIU24PN8X-H1181


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101554342
Codice prodotto
TUK100001871
Cod. produttore
100001871
Produttore
TUK
Level Sensor, With Analog Output and 4 ? Switching Outputs, , Level detection and continuous level measurement, Easy to service and quick to deploy without calibration, Very flexible since probes can be shortened, Easy installation thanks to compact, rotatable housing with display, Process temperature up to 100 ?C, Process pressure up to 10 bar, Small blind zones, ideal for small containers, Coaxial tube available for non-metallic tanks, IO-Link 1.1, , 12?30 VDC, 1 ? analog output 4? 20 mA/0? 10 V (automatic switchover depending on load), 1 ? transistor output (PNP) or IO-Link, 3 ? transistor output (PNP/NPN switchable), Dielectric constant: ? 5 for mono-rod probe/rope probe or ? 1.8 with coaxial tube, Process connection NPT 3/4 male thread, Probe length 700 mm, "