TURCK BANNER SRL - TUK100001786 NI30U-Q130WD-VP6X2-H1141


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101453119
Codice prodotto
TUK100001786
Cod. produttore
100001786
Produttore
TUK
Inductive Sensor, For Harsh Environments, Rated switching distance 30 mm, Non-flush, Rectangular, height 40 mm, Active surface over the entire front, Plastic, PPS-GF30, Factor 1 for all metals, Resistant to magnetic fields, High protection class IP69K for harsh environments, Protection against all common acidic and alkaline cleaning agents, Laser engraved label, permanently legible, DC 4-wire, 10?30 VDC, Changeover contact, PNP output, M12 x 1 male connector