TURCK BANNER SRL - TUK100000633 BI15U-EM30WD-VP6X/S90 20M

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101441079
Codice prodotto
TUK100000633
Cod. produttore
100000633
Produttore
TUK
Inductive Sensor, For the Food Industry, Rated switching distance 15 mm, Cable length 20 m, Flush, Threaded barrel, M30 x 1.5, Stainless steel, 1.4404, Front cap made of liquid crystal polymer, Factor 1 for all metals, Resistant to magnetic fields, Extended temperature range, High protection class IP69K for harsh environments, Special double-lip seal, Protection against all common acidic and alkaline cleaning agents, Laser engraved label, permanently legible, Suitable for applications in the food industry, DC 4-wire, 10?30 VDC, Changeover contact, PNP output, Cable connection


