TURCK BANNER SRL - TUK100000186 RI360P1-QR20-LU4X2

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101435320
Codice prodotto
TUK100000186
Cod. produttore
100000186
Produttore
TUK
Miniature Encoder, With Analog Output, Premium Line, Cable length 2 m, Rectangular, plastic, Compact and robust housing, Versatile mounting possibilities, Positioning element P1-RI-QR20 included in delivery, For vehicle board nets, 12 V and 24 V, Increased interference immunity 100 V/m following the e1 type approval, Protection against conducted interference acc. to DIN ISO 7637-2 (SAE J 113-11), Extended temperature range, High protection class IP68/IP69K, Protection against salt spray and rapid temperature changes, Measuring range displayed via LED, Immune to electromagnetic interference, Resolution: 0.09?, , 3?wire, 8?30 VDC, Analog output 0.5?4.5 V, Output 5 V (typ.) where there is no RLC coupling


